Tartan Mid-Century Brown Woven Rattan and Wood Dining Chair Set(2PC) PR

  • Mfr # 195-2PC-12390-ZORO

  • Zoro # G604101841


product price:  $265.99
/pr
Free Shipping & Returns

Key Features

Material
Natural Woven Rattan,Beech Wood,Foam
Color
Natural Brown
Assembled/Unassembled
Fully Assembled
Length
21.7
Includes
Two (2) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-2PC-12390-ZORO
Zoro #
G604101841
UPC #
193271243457
Country of Origin
China

Dimensions

Length
21.7
Height
35
Width
18.9
Overall Height
35
Overall Length
21.7
Overall Width
18.9

Details

Material
Natural Woven Rattan,Beech Wood,Foam
Color
Natural Brown
Assembled/Unassembled
Fully Assembled
Includes
Two (2) Dining Chairs
Weight Capacity
9.3
For Use With
Dining Room
Weight
9.3

Description

Produce a refreshing, chic vibe in your home with the exquisite Tartan dining chair. Made in China, this chair is constructed from solid beech wood frame and natural woven rattan seat pad. Its crisscross backrest creates an eye-catching display while blends perfectly with the natural rattan material. Its stackable design allows for easy setup and organization. The Tartan will arrive fully assembled and features a woven rattan seat pad. With a design that is sure to leave impression, the Tartan dining chair is a wonderful addition to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.