Caitlin Antique Gold Finished Wood Arch Accent Wall Mirror with Carved Leaf Border
- Mfr # 254-14109-ZORO
- Zoro # G123546888
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
Assembly
Assembled
For Use With
Multiple Rooms
Length
2 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14109-ZORO
- Zoro #
- G123546888
- UPC #
- 193271453023
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Style
- Vintage
- Color
- Antique Gold
Dimensions
- Length
- 2 in
- Width
- 24 in
- Size
- Arch
- Height
- 40 in
Description
Refresh the ambiance of your space with the intricate nature of the Caitlin accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a wood frame fitted with mirrored glass. The borders of its arch silhouette are embellished with carved leaf sculpting for a lively display that is sure to draw attention. The Caitlin will arrive fully assembled and is wall mountable. Infused with vibrant energy, the Caitlin accent mirror invigorates any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.