
Terah Mid-Century Modern Natural Brown Teak Wood Ottoman Footstool
Mfr # 233-12819-ZORO
Zoro # G212302753
product price:Â $57.99
/eaKey Features
Color
Natural
Width
12.4"
Depth
12.4"
Length
17.5"
Material
Teak Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-12819-ZORO
Zoro #
G212302753
UPC #
193271295142
Country of Origin
Indonesia
Dimensions
Width
12.4"
Depth
12.4"
Length
17.5"
Details
Color
Natural
Material
Teak Wood
Care instruction
Wipe Clean
For Use With
Living Room
Features
Made with Real Solid Teak Wood
Includes
One Footstool
Assembly
Assembled
Style
Mid-Century
Description
Timeless design arrives with refined versatility in the Terah footstool. Made in Indonesia, this mid-century piece is crafted from recycled hardwood. Its smooth, round seat makes for a dynamic accessory that serves as a fantastic footstool or extra seat when needed. The Terah arrives fully assembled and features round, angled legs for excellent stability and support while forming a classic silhouette. Simple yet enduring, the unmistakable charm of the Terah footstool adds a delightful touch to any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.