Shop HOMEROOTS
See all product information
Create Account
14" Gray Solid Wood Box
- Mfr # 488019
- Zoro # G222907887
product price:Â
$
40.15
/ea
Key Features
Shape
Rectangle
Overall Depth
9.25 in
Overall Length
13.5 in
Overall Height
6 in
Weight Capacity
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488019
- Zoro #
- G222907887
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 10 lb
- Frame Material
- Solid Wood
- Commercial Use
- Yes
- Type
- Box
- Lid Included
- No
- Assembly
- No Assembly Needed
- Drawers
- No
- Includes
- 1 Piece; Caddy 13.5" x 9.25" x 6"
- Style
- Rustic
- Doors Included
- No
- Shelves Included
- No
- Clothing Rod Included
- No
- Color
- Gray
- Handles Included
- Yes
- Holiday / Occasion
- No Holiday
- Item
- Organizers
Dimensions
- Overall Depth
- 9.25 in
- Overall Length
- 13.5 in
- Overall Height
- 6 in
Description
The 14-inch gray solid wood box is an ideal solution for organizing your space. This rectangular caddy measures 13.5-inch x 9.25-inch x 6-inch, making it perfectly sized for various storage needs. Crafted from solid wood, it boasts a sturdy structure that ensures longevity. The rustic style of the box adds a charming touch to any decor, making it not just functional but also aesthetically pleasing. Its gray color complements a wide range of interior themes, allowing it to blend seamlessly in your home. Use this versatile organizer to declutter your living area while enhancing the overall ambiance with its natural appeal. Keep essentials within reach and elevate your home organization effortlessly with this stylish box. 6.00-inch h x 13.50-inch w x 9.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.