Shop BAXTON STUDIO
See all product information
Create Account
Terentia Nightstand with Bobbin Legs - 1-Drawer Bedroom Side Table with Storage Shelf, White
- Mfr # 266-14633-ZORO
- Zoro # G923546514
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Material
Frame: Mindi Wood+Jenitri Wood+MDF(Drawers), Plywood(underneath tabletop)
Style
Mid-Century
Length
11.8 in
For Use With
Bedroom
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14633-ZORO
- Zoro #
- G923546514
- UPC #
- 193271494859
- Country of Origin
- Indonesia
- Material
- Frame: Mindi Wood+Jenitri Wood+MDF(Drawers), Plywood(underneath tabletop)
- Style
- Mid-Century
- For Use With
- Bedroom
- Assembly
- Assembled
- Color
- White
Dimensions
- Length
- 11.8 in
- Width
- 16 in
- Size
- 1-Drawer
- Height
- 23.8 in
Description
Vintage charisma endures through the exuberant Terentia nightstand. Made in Indonesia, this mid-century piece is crafted from sturdy wood. Turned bobbin embellishments envelop the legs for a captivating view rich with traditional flair. The Terentia will arrive fully assembled and features a storage drawer that reserves the tabletop and open shelf as fantastic display areas. Adorned with a classic round knob, the Terentia nightstand blends well with any bedroom layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.