Zoro Homepage

Thalassa White Modern Arm Chair

  • Mfr # 85-4325

  • Zoro # G2565251


product price: $293.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Arm Style
Fixed Arms
Seat Material
Leather
Back Color
White
Back Material
Leather
Style
Arm Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-4325
Zoro #
G2565251
UPC #
847321008724
Country of Origin
Malaysia

Details

Arm Style
Fixed Arms
Seat Material
Leather
Back Color
White
Back Material
Leather
Style
Arm Chair

Description

You will love the modernizing effect Thalassa’s crisp white faux leather upholstery has on your living space. This designer arm chair is also made with a wooden frame, foam cushioning, and black solid rubberwood legs with non-marking feet. Shiny silver tone nail head accents dot the perimeter of the chair’s backrest. This contemporary club chair should be wiped clean with a damp cloth and immediately dried. Some minor assembly is required. 29”WX29”DX32.25”H
SEAT:20”WX22”DX18.5”H
Arm height:7”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.