Theron MidCentury Grey Fabric and Espresso Brown Finished Wood 2Piece Swivel Counter Stool Set
- Mfr # 225-2PC-12972-ZORO
- Zoro # G607479688
product price:Â
$
421.99
/pr
Free Shipping & Returns
Key Features
Width
21.7
Seat Material
Fabric "100% Polyester" , Plywood,MDF , Foam , Rubberwood
Height
37.2
Length
21.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225-2PC-12972-ZORO
- Zoro #
- G607479688
- UPC #
- 193271361632
- Country of Origin
- Malaysia
Dimensions
- Width
- 21.7
- Height
- 37.2
- Length
- 21.7
Details
- Seat Color
- Grey/Espresso Brown
- Seat Material
- Fabric "100% Polyester" , Plywood,MDF , Foam , Rubberwood
Description
Bring happy hour to your home with the elegant Theron counter stool Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with foam and upholstered in soft fabric Its curved backrest is adorned with an elegant buttontufted design and outlined with a graceful nail head trim that radiates classic refinement The Theron requires assembly and is equipped with convenient footrests on each side for accommodating comfort Complete with swivel capability, the Theron counter stool is a superb addition to any space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.