Shop BAXTON STUDIO
Create Account
TOGO LS-109-541 Mid-Century Master Piece Loveseat-Brown - 30.63 x 44.63 x 27 in.
- Mfr # 847321026162
- Zoro # G824179019
product price:
$
401.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847321026162
- Zoro #
- G824179019
- UPC #
- -
- Country of Origin
- China
Description
There just something special about 20th-century style. We’ve captured the essence of this period while moving it forward a few steps with our Mid-Century Masterpieces collection. You’ll love this loveseat retro flair . Medium brown wood veneer finish paired with a brown faux leather foam-cushioned seat straddles the stylistic statements of yesterday and today for the perfect living-room accent. Features Modern loveseat with mid-century inspiration. Solid rubberwood construction. Medium brown wood veneer finish. Faux leather seat with high-density polyurethane foam cushioning. Grid tufting design. Assembly required. Set Includes: One 1 Loveseat. Care Instruction: Wipe with a damp cloth, either with or without a small amount of mild soap test first, then wipe dry. Dimension: Dimensions: 30.63 in High x 44.63 in Wide x 27.00 in Long. Seating Dimensions: 16.00 in High from Floor x 39.50 in Wide x 21.00 in Long. Arm Height from Seat: 5.50 in High. Height from Floor to Top of Arms: 20.13 in High. Specifications Color: Brown. Style: Contemporary. Composition: Wood, Faux Leather, Foam. Outdoor Use: No. Assembly Required: Yes. Warranty: 30 Day Limited. Country Of Origin: Malaysia. Weight: 51.9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.