Tugera Modern Bohemian Natural Brown Rattan Dining Chair

  • Mfr # 211-12767-ZORO

  • Zoro # G607480882


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polished Natural Rattan
Color
Natural Brown
Width (In.)
22
Height (In.)
33.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211-12767-ZORO
Zoro #
G607480882
UPC #
193271289974
Country of Origin
Indonesia

Dimensions

Width (In.)
22
Height (In.)
33.1

Details

Material
Polished Natural Rattan
Color
Natural Brown

Description

Renew the adoration for your dining space with the remarkable allure of the Tugera dining chair Made in Indonesia, this chair is handcrafted by skilled artisans with natural rattan The round backrest is interlaid with slim rattan rods for a smooth embrace, while the pronounced armrest offers convenient comfort The Tugera will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support Encapsulating the allure of an exotic retreat, the Tugera dining chair elevates the mood of any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products