Ulvi Antique Goldleaf Round Accent Mirror
- Mfr # 247-13778-ZORO
- Zoro # G323546817
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
For Use With
Multiple Rooms
Width
36 in
Style
Vintage
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-13778-ZORO
- Zoro #
- G323546817
- UPC #
- 193271430635
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- For Use With
- Multiple Rooms
- Style
- Vintage
- Assembly
- Assembled
- Color
- Antique Goldleaf
Dimensions
- Width
- 36 in
- Length
- 1 in
- Height
- 36 in
Description
Create an environment of elegant ease in your space with the lovely Ulvi accent mirror. Crafted in China, this luxe piece consists of sturdy wood frame fitted with mirrored glass. The large central mirror creates a bold yet glamorous presence while smaller mirrors adorning the outline of the frame lend beautiful texture. The Ulvi will arrive fully assembled and is wall mountable. Radiating refined charm, the Ulvi accent mirror marvelously embellishes any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.