
Umika Modern Bohemian Natural Brown Rattan Hanging Chair
Mfr # 226-13119-ZORO
Zoro # G312303049
product price:Â $503.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Frame Material
Natural Rattan/ Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"
Overall Depth
26.4"
Overall Length
52"
Color
Natural/Off-White
Features
Hanging Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
226-13119-ZORO
Zoro #
G312303049
UPC #
193271369881
Country of Origin
Indonesia
Dimensions
Overall Depth
26.4"
Overall Length
52"
Overall Width
38.2"
Details
Frame Material
Natural Rattan/ Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"
Color
Natural/Off-White
Features
Hanging Design
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Hanging Chair
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
For Use With
Living Room
Description
Introduce a whimsical element to ordinary interiors with the beautiful yet soothing design of the Umika hanging chair. Made in Indonesia, this boho piece is expertly crafted from natural rattan. Its egg-like shape is fitted with a plush fabric-upholstered cushion for serene comfort. The Umika requires assembly and blends with a variety of room layouts such as a sun room, patio, or library. Cradling you as you float to read or rejuvenate, the Umika hanging chair is sure to become a cherished addition in any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.