Baxton Studio

Urian Modern & Contemporary White Boucle Upholstered and Gold Finished Metal Accent Chair


product price: $254.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight Capacity 41.9
  • Overall Height 30.3
  • Overall Length 30.7
  • Overall Width 30.3
  • Color White/Gold
See all product information

Product Information

Dimensions

Overall Height 30.3
Overall Length 30.7
Overall Width 30.3

Details

Weight Capacity 41.9
Color White/Gold
Material boucle fabric "polyester 100%", eucalyptusÊwood, foam, metal
Includes One (1) Chair
For Use With Living Room

Description

The remarkably soft, plush embrace of the Urian accent chair invites you to relax and unwind in luxurious fashion. This chair is comprised of a sturdy wood frame padded with thick layers of foam and upholstered in soft boucle fabric. Its rounded backrest slopes down at the sides to serve as convenient armrests for enhanced comfort. The Urian requires assembly and features metal, angled legs for excellent stability and support in eye-catching design. A wonderful spot to destress and take it easy, the Urian accent chair rejuvenates any space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.