Shop BAXTON STUDIO
See all product information
Utari Modern Bohemian Two-Tone Beige and Blue Mother of Pearl and Gold Metal Storage Cabinet
Mfr # 240-13477-ZORO
Zoro # G612302834
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11.8"
Overall Length
30"
Frame Material
Mother of Pearl(outer layer)/MDF/Metal
Assembly
Assembled
Width
27.6"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240-13477-ZORO
Zoro #
G612302834
UPC #
193271408863
Country of Origin
Viet Nam
Dimensions
Overall Depth
11.8"
Overall Length
30"
Width
27.6"
Details
Frame Material
Mother of Pearl(outer layer)/MDF/Metal
Assembly
Assembled
Includes
One Storage Cabinet
Color
Mosaic Beige/Blue/White/Gold
For Use With
Living Room
Style
Bohemian
Features
Adorned with Natural Mother of Pearl
Care instruction
Wipe Clean
Description
Spirited design and handy efficiency combine in the Utari storage cabinet. Made in Vietnam, this bohemian piece consists of a sturdy wood frame intricately adorned with natural mother of pearl. The doors open to reveal two spacious shelves ideal for organizing and decluttering busy areas of your home. The Utari will arrive fully assembled and utilizes an openwork metal base for excellent stability and support in sleek design. With a captivating geometric display, the Utari storage cabinet is sure to become a beloved fixture of any setting.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.