Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
95in Ash Gray And Nickel Wood And Stainless Steel Enclosed Storage TV Stand
- Mfr # 722442
- Zoro # G523438455
product price:Â
$
4,249.99
/ea
Key Features
Finish
Matte
Stand Type
TV Stand
Width
95 in
Bridge Included
No
Material
Manufactured Wood, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722442
- Zoro #
- G523438455
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Stand Type
- TV Stand
- Bridge Included
- No
- Material
- Manufactured Wood, Stainless Steel
- Item
- TV Stands
- Natural Variation Type
- No Natural Variation
- Hutch Included
- No
- Assembly Required
- Partial Assembly Needed
- Capacity
- 120
- Color
- Ash Gray, Nickel
- Wood Type
- MDF
Dimensions
- Width
- 95 in
- Length
- 20 in
- Height
- 17 in
Description
Practical, space saving, and good looking, this 95-inch ash gray and nickel wood and stainless steel enclosed storage TV stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and stainless steel and features a clean, modern and contemporary design style. Ideal for TV placement and storage in your living room, bedroom or office, this piece can also act as a low accent cabinet, sideboard or credenza. 20.00-inch h x 95.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.