Shop BAXTON STUDIO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vinicio Mid-Century Modern Cream Boucle King Platform Bed
- Mfr # 254-14063-ZORO
- Zoro # G723546745
product price:Â
$
1,081.99
/ea
Key Features
Material
Boucle Fabric "100 % Polyester", Foam, Plywood, MDF, Oriented Strand Board(Engineered Wood), Rubberwood, LVL(Bed Slats)
Overall Height
41.5 in
Color
Cream, Walnut Brown
Assembly
Unassembled
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14063-ZORO
- Zoro #
- G723546745
- UPC #
- 193271450886
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100 % Polyester", Foam, Plywood, MDF, Oriented Strand Board(Engineered Wood), Rubberwood, LVL(Bed Slats)
- Color
- Cream, Walnut Brown
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Mid-Century
Dimensions
- Overall Height
- 41.5 in
- Size
- King
- Overall Width
- 89.4 in
- Overall Length
- 92.1 in
Description
The modest luxury of the Vinicio platform bed fosters a refreshing ambiance in your space. Made in Malaysia, this Mid-Century Modern inspired piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its clean headboard serves a soothing bedroom backdrop while distinguished wood legs lend iconic Mid-Century Modern flair. The Vinicio requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. A wonderful blend of artistic charm and ergonomic comfort, the Vinicio platform bed is an outstanding bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.