Vivan Modern Bohemian Natural Brown Rattan and Mahogany Wood 3-Shelf Storage Cabinet

  • Mfr # 228-13134-ZORO

  • Zoro # G712302703


product price:  $352.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Depth
15.4"
Overall Length
44.1"
Frame Material
Mahogany Wood/Plywood/Natural Rattan Skin(Woven)/Jawit(Shelf)
Size
2-Door, Small
Width
32.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228-13134-ZORO
Zoro #
G712302703
UPC #
193271375097
Country of Origin
Indonesia

Dimensions

Overall Depth
15.4"
Overall Length
44.1"
Size
2-Door, Small
Width
32.7"

Details

Frame Material
Mahogany Wood/Plywood/Natural Rattan Skin(Woven)/Jawit(Shelf)
Includes
One Storage Cabinet
Color
Light Honey
Assembly
Assembled
Care instruction
Wipe Clean
Features
Woven Natural Rattan Cabinet
For Use With
Living Room
Style
Bohemian

Description

Bring the allure of a tropical haven to your space with the remarkable Vivan storage cabinet. Made in Indonesia, this impressive piece is comprised of a sturdy mahogany wood frame wrapped in natural rattan. Three interior shelves behind the doors offer space to efficiently organize household essentials and assist in decluttering busy interiors. The Vivan will arrive fully assembled and features woven rattan embellishments for a light, airy display that lends a more open feel in tight spaces. A wonderful combination of style and convenience, the Vivan storage cabinet enhances any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.