Shop HAPPIMESS
See all product information
Create Account
Gouda Southwestern Hand-Woven Hyacinth Circular Nesting Baskets with Wood Lids, Natural, 3PK
- Mfr # BSK1004A-3SET
- Zoro # G322981879
product price:Â
$
96.99
/pk of 3, $32.33/ea
Key Features
Overall Depth
12 in
Overall Height
7 in
Overall Width
12 in
Material
Iron
Assembly
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK1004A-3SET
- Zoro #
- G322981879
- UPC #
- 840011496306
- Country of Origin
- Indonesia
- Material
- Iron
- Assembly
- No
- Item
- Basket
- Color
- Natural
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 7 in
- Overall Width
- 12 in
Description
Store your jewelry, watches, or accessories in our set of three handwoven containers. The minimalistic design of these circular bohemian containers hides away any clutter in your home. Whether on your dresser or a side table, the containers can be displayed as a set or separated; conveniently store by nesting them on each other when not in use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.