Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walid Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard

  • Mfr # 232-13157-ZORO

  • Zoro # G912302510


original price: $283.99
9% off
new price: $255.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bed Size
Queen
Color
Natural
Material
Natural Rattan
Overall Height
1.6"
Overall Width
70.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-13157-ZORO
Zoro #
G912302510
UPC #
193271378852
Country of Origin
Indonesia

Dimensions

Bed Size
Queen
Overall Height
1.6"
Overall Width
70.9"
Overall Length
44.1"

Details

Color
Natural
Material
Natural Rattan
Features
Standalone Natural Rattan Headboard with Geometric Openwork Design
Includes
One Queen Size Headboard
For Use With
Bedroom
Assembly
Assembled
Care instruction
Wipe Clean
Style
Bohemian

Description

Realize a connection with exotic beauty in your space with the lovely Walid headboard. Made in Indonesia, this bohemian inspired piece is handcrafted from natural rattan. Its broad outline is interlaid with slim rattan rods for an airy, lightweight design with rich geometry. The Walid will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Granting a quality of subtle serenity, the Walid headboard is a remarkable bedroom backdrop.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.