Shop HOMEROOTS
See all product information
Create Account
20in White Wood Wall Mounted China Cabinet With Single Door
- Mfr # 520583
- Zoro # G223439448
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
Yes
Weight Capacity
60 lbs
Overall Length
28.74 in
Shelves Included
Yes
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520583
- Zoro #
- G223439448
- UPC #
- -
- Country of Origin
- Colombia
- Glass Doors
- Yes
- Weight Capacity
- 60 lbs
- Shelves Included
- Yes
- Assembly
- Full Assembly Needed
- Shape
- Rectangular
- Cabinet Type
- China Cabinet
- Item
- Cabinets
- Material
- Manufactured Wood
- Mirrored Finish
- No
- Gloss Finish
- No
- Color
- White
- Lacquered
- No
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Cabinet Design
- Wall Mounted
- Finish
- Matte
Dimensions
- Overall Length
- 28.74 in
- Overall Depth
- 13.19 in
- Width
- 20 in
Description
This 20-inch white wood wall mounted china cabinet with single door will be the perfect addition to your kitchen or dining space. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 28.74-inch h x 20.00-inch w x 13.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.