Shop All Accent Chairs
Baxton Studio
Wilhelm Traditional Navy Blue Velvet Upholstered and Dark Brown Finished Wood Armchair
Mfr # 197-12450-ZORO
Zoro # G804101405
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 31.3
- Overall Height 28.1
- Includes One (1) Chair
- Overall Width 29.9
- Material Fabric "Polyester 100%",Plywood,Foam,Wood
Product Information
- Brand Baxton Studio
- MFR # 197-12450-ZORO
- Zoro # G804101405
- UPC # 193271256273
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 28.1 |
Overall Width | 29.9 |
Overall Length | 30.7 |
Details
Description
Unwind after a long day with the soothing comfort of the Wilhelm armchair. Made in China, this chair is comprised of a sturdy wood frame padded with foam and upholstered in soft velvet fabric. The channel tufted backrest accentuates the rich hues of the velvet while ensuring a plush and cozy experience. Requiring assembly, the Wilhelm is adorned with a nail head trim that outlines that chair with traditional opulence. Tapered legs complete the dignified silhouette, making the Wilhelm armchair a remarkable addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- COLEMAN Air Mattress Pump, 12VDC (2000017846)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- Baxton Studio Accent Chairs