Wina Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set

  • Mfr # 211-2PC-12768-ZORO

  • Zoro # G707480898


product price:  $247.99
/pr
Free Shipping & Returns

Key Features

Material
Natural Rattan
Color
Natural Brown
Width (In.)
18.9
Height (In.)
35.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-2PC-12768-ZORO
Zoro #
G707480898
UPC #
193271289981
Country of Origin
Indonesia

Dimensions

Width (In.)
18.9
Height (In.)
35.8

Details

Material
Natural Rattan
Color
Natural Brown

Description

Take home the rejuvenating charisma of a tropical retreat with the remarkable Wina dining chair Made in Indonesia, this chair is handcrafted by skilled artisans with natural rattan Its rounded backrest and seat lend a smooth silhouette, while slim rattan rods form a smooth embrace The Wina will arrive fully assembled and features angled legs for excellent stability and support A delightful expression of exotic craftsmanship, the Wina dining chair elevates any dining occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.