Shai Modern French Grey and White Weaving and Natural Rattan Bistro Chair
- Mfr # 225-13112-ZORO
- Zoro # G007480932
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Plastic
Color
Grey/White/Natural Brown
Width (In.)
18.9
Height (In.)
34.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225-13112-ZORO
- Zoro #
- G007480932
- UPC #
- 193271369812
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Plastic
- Color
- Grey/White/Natural Brown
Dimensions
- Width (In.)
- 18.9
- Height (In.)
- 34.6
Description
Convey the feel of a classic French bistro in your space with the remarkable Shai dining chair Made in Indonesia, this lovely piece consists of a solid rattan frame wrapped in woven plastic embellishments Its angled backrest encourages carefree dining and gently curves to offer a comfortable embrace The Shai will arrive fully assembled and features angled legs for excellent stability and support in stunning design Granting a casual yet extraordinary temper to any occasion, the Shai dining chair is sure to transform any layoutDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.