Wrenley Japandi Oak Brown Wood Queen Bed with Antique Rattan
- Mfr # 257-14097-ZORO
- Zoro # G023547633
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Synthetic Rattan(HB Panel), LVL(Bed Slats)
Assembly
Unassembled
Size
Queen
Overall Width
63.6 in
Overall Height
52.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 257-14097-ZORO
- Zoro #
- G023547633
- UPC #
- 193271452323
- Country of Origin
- Malaysia
Dimensions
- Size
- Queen
- Overall Width
- 63.6 in
- Overall Height
- 52.9 in
- Overall Length
- 84.8 in
Details
- Material
- Solid Rubberwood, Synthetic Rattan(HB Panel), LVL(Bed Slats)
- Assembly
- Unassembled
- Style
- Japandi
- Color
- Oak Brown, Antique Rattan
- For Use With
- Bedroom
Description
The artistic grace of the Wrenley platform bed defines beautifully anchors your bedroom. Made in Malaysia, this Japandi piece consists of a solid wood frame adorned with a woven rattan crescent headboard. Rounded posts give soothing geometric allure to the tapered legs of the frame while drawing attention to the dynamic grain of the wood. The Wrenley requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. An oasis of ease, the Wrenley platform bed is a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.