Shop BAXTON STUDIO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Acosta Glam and Luxe Light Grey Velvet Seashell-Headboard Queen Size Platform Bed
- Mfr # 251-13775-ZORO
- Zoro # G323546572
product price:Â
$
410.99
/ea
Key Features
Material
Velvet Fabric"100% Polyester", Foam, MDF + Particle Board(Frame), Metal, Poplar LVL(Bed Slats)
Overall Width
64.6 in
Size
Queen
For Use With
Bedroom
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13775-ZORO
- Zoro #
- G323546572
- UPC #
- 193271429783
- Country of Origin
- Malaysia
- Material
- Velvet Fabric"100% Polyester", Foam, MDF + Particle Board(Frame), Metal, Poplar LVL(Bed Slats)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Light Grey, Gold
- Style
- Glamour
Dimensions
- Overall Width
- 64.6 in
- Size
- Queen
- Overall Length
- 86.8 in
- Overall Height
- 53.5 in
Description
Finding beauty in natural aesthetics, the Acosta platform bed revitalizes any bedroom. Made in Malaysia, this luxe piece consists of a sturdy wood frame upholstered in sumptuous velvet fabric. Its seashell-inspired headboard features lavish tufting and beautifully scalloped edges for a truly captivating backdrop. The Acosta requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Minimalist metal legs accentuate the glamorous nature of the piece, making the Acosta platform an enchanting bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.