Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yorick Classic and Traditional Ash Walnut Finished Wood Queen Size Headboard

  • Mfr # 221-12880-ZORO

  • Zoro # G307480984


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.8
Overall Height
50.8
Arm Style
Traditional
Frame Material
Rubberwood,MDF
Includes
One (1) Queen Size Headboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-12880-ZORO
Zoro #
G307480984
UPC #
193271349494
Country of Origin
Malaysia

Dimensions

Overall Length
1.8
Overall Height
50.8
Overall Width
63.2

Details

Arm Style
Traditional
Frame Material
Rubberwood,MDF
Includes
One (1) Queen Size Headboard
Color
Ash Walnut
Assembly
Assembly Required

Description

Draw attention to the restful quality of your bedroom with the soothing tones of the Yorick headboard Made in Malaysia, this lovely piece is crafted from solid wood Slatted wood is overlaid with angled wood beams to form a rich visual texture that gives the illusion of depth The Yorick requires assembly and features six predrilled holes for easy height customization A bold design that is sure to redefine any arrangement, the Yorick headboard is an impressive bedroom backdrop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.