Zariah Modern Bohemian Natural Brown Rattan and Mahogany Wood Bar Stool

  • Mfr # 233-13172-ZORO

  • Zoro # G412303147


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19.7"
Overall Width
18.1"
Overall Length
42.5"
Color
Natural/Off-White
Material
Natural Rattan /Mahogany Wood /Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
233-13172-ZORO
Zoro #
G412303147
UPC #
193271381128
Country of Origin
Indonesia

Dimensions

Overall Height
19.7"
Overall Width
18.1"
Overall Length
42.5"
Size
Bar Height

Details

Color
Natural/Off-White
Material
Natural Rattan /Mahogany Wood /Fabric "100% Polyester"/Foam
For Use With
Home Bar
Assembly
Assembled
Style
Bohemian
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
One Bar Stool
Features
Natural Rattan Bar Stool with Mahogany Wood Frame

Description

Savor an air of serenity for every occasion with the soothing tones of the Zariah bar stool. Handcrafted in Indonesia, this bohemian piece consists of a solid wood frame wrapped in natural rattan. The seat is fitted with a plush cushion padded with foam and upholstered in lavish fabric for a remarkably cozy embrace. The Zariah will arrive fully assembled and features an ergonomic footrest for enhanced relaxation. Exuding the charm of an exotic retreat, the Zariah dining chair is sure to invigorate any home bar or lounge area.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.