BAYCO Replacement Hook
Mfr # SL-208
Zoro # G9967246
product price: $5.99
/eaKey Features
For Use With
Bayco Fluorescent Lamps
Color
Black/Yellow
Overall Width
2 in
Overall Length
3.5 in
Product Type
Replacement Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-208
Zoro #
G9967246
UPC #
017398102094
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Length
3.5 in
Manufacturer Warranty Length
1 yr Limited
Details
Item
Replacement Hook
For Use With
Bayco Fluorescent Lamps
Color
Black/Yellow
Product Type
Replacement Hook
Compatible with Brand
Bayco
Compatible with Manufacturer Model Number
SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936
Compatible Manufacturer Part Number
SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936
Compatible Manufacturer Model Number
SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936
For Use With Mfr. Model Number
SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936
Compatible with Manufacturer Model No.
SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936
Compatible with Mfr. Model No.
SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936
For Use with Mfr Model Number
SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936
Compatible Pump Manufacturer Part Number
SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936
Compatible Mfr. Model Number
SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936
Description
Replacement Hook, Product Type Replacement Hook, Compatible with Manufacturer Model Number SL-507, SL-520, SL-550, SL-651, SL-676, SL-677, SL-825, SL-826, SL-827, SL-8907, SL-9000, SL-907, SL-935, SL-936, Overall Length 3.5 in, Compatible with Grainger Part Number 115T45, 115T48, 39AM82, 3LGX2, 3LGX3, 3LGY2, Color Black/Yellow, Compatible with Brand Bayco, Manufacturer Warranty Length 1 yr Limited, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.