Shop UNILITE
Create Account
SLR-1750 Jobsite Light, 1750 Lumen COB LED USB-C Rechargeable 10400mAh Battery 180 Deg Rotating Hand
- Mfr # SLR1750
- Zoro # G421890058
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLR1750
- Zoro #
- G421890058
- UPC #
- -
- Country of Origin
- China
Description
The SLR-1750 is a compact USB rechargeable Jobsite Light with an ultra bright 1750 lumen output. Its folding 180 Deg stand contains a useful carabiner hook and tripod mount along with strong integral magnets. Additional red LED functions can be used for signaling or emergencies and a USB power bank allows effective charging of small devices. An IPX5 rating also ensures high water resistance. Features: Super high power 1750 lumen white COB LED, 6500k With Red LED modes for emergency / signalling / night vision Built-in USB power bank with multiple intelligent outputs - 5V-3A/9V-2A/12V-1A Super tough copolymer and aluminium construction Glow-in-the-dark strip around reflector for extra visibility 180 Deg rotating handle/stand with carabiner snap hook Strong magnets within the stand IPX5 water resistant Super high power 'LG' 10,400mAh li-ion battery Battery level and charging indicator LEDs Faster 4 or 4.5 hour USB-C charging with multiple inputs - 5V-3A/9V-2A 1m high quality USB-C cable included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.