Zoro Homepage

Clamp-On Task Light, Bulb Dependent

  • Mfr # SL-201PDQ

  • Zoro # G516099717


product price: $12.15
/pk 12, $1.01/ea
Sold in multiples of 12 for $145.80

Key Features

Job Light Type
Clamp Light
Mount Type
Clamp
Wattage
75 W
Standards
CETL US Intertek, CSA C22.2, UL 153
Features
Adjustable Ball Joint for Easy Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-201PDQ
Zoro #
G516099717
UPC #
017398347020
Country of Origin
China

Dimensions

String Overall Length
9.4 in
Overall Depth
7.4 in
Overall Height
9.4 in
Power Cord Length
6 ft
Overall Width
7.4 in
Head Diameter
5.5 in
Manufacturer Warranty Length
1 yr

Details

Job Light Type
Clamp Light
Mount Type
Clamp
Wattage
75 W
Standards
CETL US Intertek, CSA C22.2, UL 153
Features
Adjustable Ball Joint for Easy Positioning
Power Source
Corded
Switch Type
Push Button
Number of Cord Wires
2
For Location
Indoor
Includes Bulb
No
Resistance Properties
Abrasion Resistant
Lighting Technology
Bulb Dependent
Frame Material
Aluminum
Item
Clamp-On Task Light
Cord Wire Gauge
18 AWG
Operating Voltage
120V AC
Cord Designation
SPT-2
Frame Color
Silver
Number of Bulb Fixtures
1
IP Rating
Not Rated
Hazardous Location Specification
Not Rated
Bulb Base Type
Screw In

Description

Clamp-On Task Light, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature Not Applicable, Head Diameter 5.5 in, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Clamp, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 7.4 in, Overall Height 9.4 in, Power Cord Length 6 ft, String Overall Length 9.4 in, Switch Type Push Button, Wattage 75 W, Color Rendering Index Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.