Cord Reel, 12 AWG, Yellow Reel Color, 40 ft Length, 4 Outlets

  • Mfr # SL-8904-40

  • Zoro # G2384827


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
40 ft
Number of Outlets
4
Wire Size
12 AWG
Reel Color
Yellow
Cord Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-8904-40
Zoro #
G2384827
UPC #
017398189040
Country of Origin
China

Dimensions

Retractable Cord Length
40 ft
Wire Size
12 AWG
Depth
5.3 in (135 mm)
Width
13.8 in (351 mm)

Details

Item
Cord Reel
Number of Outlets
4
Reel Color
Yellow
Cord Color
Black
Max. Amps
15A
Enclosed Reel
Yes
NEC Cord Designation
SJTW
Cord Included
Yes
Package Contents
Mounting brackets for attaching the reel to the wall or ceiling.
Power Source
AC
Case Material
Polyethylene
Cord Jacket
SJTW
Body Color
Yellow

Description

Poly Cord Reel,w/4 Outlets,15A,40 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.