Cord Reel, NEMA 5-15R, 16 AWG, Yellow Reel Color, 30 ft Length, 3 Outlets
- Mfr # SL-800
- Zoro # G002593897
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
30 ft
Number of Outlets
3
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
16 AWG
Reel Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-800
- Zoro #
- G002593897
- UPC #
- 17398100182
- Country of Origin
- United States
Dimensions
- Retractable Cord Length
- 30 ft
- Wire Size
- 16 AWG
- Width
- 3.3 in (84 mm)
- Depth
- 6.5 in (165 mm)
Details
- Item
- Cord Reel
- Number of Outlets
- 3
- Retractable Cord Ending Configuration
- NEMA 5-15R
- Reel Color
- Yellow
- Cord Color
- Black
- Max. Amps
- 10 A
- Voltage
- 120V
- Case Material
- Steel
- Body Color
- Yellow
- Power Source
- AC
- Package Contents
- Mounting brackets for attaching the reel to the wall or ceiling.
- Cord Jacket
- SJT
- Description
- Triple tap retractable extension cord reel
Description
HEAVY DUTY METAL RETRACTABLE REEL. POLARIZED PLUG W/THREE 10AMP GROUNDED RECEPTACLE. BRACKETS FOR WALL OR CEILING MOUNTING INCLUDED. LED POWER STATUS LIGHT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.