Shop BAYCO
See all product information
Create Account
Cord Wrap K-150, 150'L Cord Holder For Indoor/Outdoor
- Mfr # K-150
- Zoro # G102713348
product price:
$
98.79
/ea
Sold in multiples of 7 for
$691.53
Key Features
Width
0.5 in
Height
4.5 in
Color
Orange
Type
Cord wrap
Depth
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-150
- Zoro #
- G102713348
- UPC #
- 17398345682
- Country of Origin
- China
- Color
- Orange
- Type
- Cord wrap
- Gauge
- 16
Dimensions
- Width
- 0.5 in
- Height
- 4.5 in
- Depth
- 18.5 in
- Cord length feet
- 150
Description
BAYCO® CORD WRAP K-150, 150'L CORD HOLDER FOR INDOOR/OUTDOOR, 24-PK FEATURES:
- FLEXIBLE TEMPERATURE RESISTANT PLASTIC CORD STORAGE CADDY HOLDS UP TO 150 FEET OF 16/3 CORD ALSO GREAT FOR HOLIDAY LIGHTS, ROPE ETC. EASY TO USE INTEGRAL CORD END HOOK
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.