Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Right Angle, Flat Cable, SR 24-1 Black, 500PK
- Mfr # 1464
- Zoro # G823521826
product price:Â
$
326.99
/pk of 500, $0.65/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Color
Black
Panel Thickness
0.125 in
Cable Type
Flat Cable
Mounting Hole
0.875 x 0.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1464
- Zoro #
- G823521826
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Color
- Black
- Cable Type
- Flat Cable
- Mounting Hole
- 0.875 x 0.84 in
- Flammability Rating
- 94V-2
Dimensions
- Panel Thickness
- 0.125 in
Description
Heyco Strain Relief Bushing, Right Angle, Flat Cable .875 x .840 mounting hole, SR 24-1 BLACK, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.