Jumper Cables, 20Ft, 500 Amps, Parrot Jaw
Mfr # SL-3008
Zoro # G4057532
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Amps
500A
Application
Heavy Duty
Length
20 ft.
Type
Extra Heavy-Duty Booster Cables
Color
Blue/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-3008
Zoro #
G4057532
UPC #
017398030083
Country of Origin
China
Dimensions
Length
20 ft.
Cable Length
20 ft
Cable Length (Ft.)
20
Details
Amps
500A
Application
Heavy Duty
Type
Extra Heavy-Duty Booster Cables
Color
Blue/Black
Connection Type
Clip
Gauge
4 ga.
Max. Amps
500 A
Function
Parrot Jaws
Cable Color
Black, Blue
Copper (AWG/kcmil)
4
Category Type
Jumper Cables
Item
Booster Cable
Jaw Type
Parrot Jaw
Maximum Current
500 A
Strength Rating
Extra Heavy Duty
Cable Jacket Color
Black
Cable Wire Gauge
4 AWG
Cable Connection Type
Crimped
Description
Booster Cable, Cable Connection Type Crimped, Strength Rating Extra Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 500 A, Jaw Type Parrot Jaw, Cable Length 20 ft, Cable Jacket Color Black, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.