Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 200 3 .375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE RED
Mfr # 379 YR200 3 .375IN PROG ELEC SPEEDO 0-80 MPH W/ODO
Zoro # G422799404
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Diameter
3.375 in
Bezel
Black
Pointer
Red
MPH
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR200 3 .375IN PROG ELEC SPEEDO 0-80 MPH W/ODO
- Zoro #
- G422799404
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- Item
- Electric Speedometer
- Bezel
- Black
- Pointer
- Red
- MPH
- 80
Description
This 3.375-inch programmable electric speedometer is a direct replacement for the 200 Peterbilt 379, featuring a 0-80 MPH range with a black face and red accents for a bold, easy-to-read display. It includes an integrated odometer and offers precise electronic calibration, delivering reliable and accurate performance in any driving condition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.