Replacement Metal Cage For Trouble Light Sl-100-6
- Mfr # SL-100-6
- Zoro # G402664807
product price:
$
12.49
/ea
Sold in multiples of 3 for
$37.47
Key Features
Fits Brand
Trouble Light Sl-100-6
Weight
0.3 lb
Length
11 in
Height
8 in
Width
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-100-6
- Zoro #
- G402664807
- UPC #
- 17398100137
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 8 in
- Width
- 3.8 in
Details
- Fits Brand
- Trouble Light Sl-100-6
- Item
- Metal Cage
- Weight
- 0.3 lb
Description
BAYCO® REPLACEMENT METAL CAGE FOR TROUBLE LIGHT SL-100-6 - SL-100-6 FEATURES:
- REPLACEMENT METALLIC LAMP GUARD FOR INCANDESCENT WORK LIGHTS & REELS THIS IS THE REPLACEMENT METAL BULB GUARD THAT FITS THE FOLLOWING INCANDESCENT MODELS: SL-425, SL-425A, SL-426, SL-426A, SL-450, SL-840 & SL-851.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.