Bayhead Products
Stack & Nest Container, Gray, Plastic, 13 in W, 12 in H
Mfr # KW-9
Zoro # G5435722
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Material Plastic
- Overall Height 12 in
- Overall Width 13 in
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H KW-3
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 23 1/4 in W, 29 1/4 in H LM-29
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H VT-20
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 16 3/4 in W, 8 in H FM-1L
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H BS-103
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H KW-2L
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 18 in W, 9 in H BC-3616L
- BAYHEAD PRODUCTS Nesting Container, Gray, Polyethylene, 11 in W, 10 in H PTI-1
- BAYHEAD PRODUCTS Nesting Container, Gray, Polyethylene, 8 1/4 in W, 4 in H, 3 PK DP-4
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity NSO1207-5 GRAY
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 19 in L, 10 gal Volume Capacity 8510GRBKYL.10
- Bayhead Products Storage Totes & Containers