Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31"
Mfr # UT-10 GREY
Zoro # G5447062
product price: $297.14
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Overall Height
31 in
Overall Length
38 1/4 in
Overall Width
29 1/4 in
Load Capacity
600 lb
Frame Material - Hoppers and Cube Trucks
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT-10 GREY
Zoro #
G5447062
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
31 in
Overall Length
38 1/4 in
Overall Width
29 1/4 in
Caster Dia.
5"
Details
Load Capacity
600 lb
Item
Cube Truck
Frame Material - Hoppers and Cube Trucks
Steel
Caster Material
Polyurethane
Cubic Foot Capacity
12.4 cu ft
Cubic Yard Capacity
0.46 cu yd
Optional Lid
PBL-10
Color - Hoppers and Cube Trucks
Gray
Caster Configuration
(2) Swivel, (2) Rigid
Container Material - Hoppers and Cube Trucks
MDPE
Load Capacity - Hoppers and Cube Trucks
600 lb.
Mobility Option
Manual
Frame Material
Steel
Description
Cube Truck, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.46 cu yd, Overall Length 38 1/4 in, Overall Width 29 1/4 in, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.