Zoro Homepage

Cube Truck, MDPE, Gray, 22.4 cu. ft.

  • Mfr # UT-18

  • Zoro # G5447342


product price: $264.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height
37 3/4 in
Overall Length
46 1/4 in
Overall Width
34 in
Load Capacity
800 lb
Optional Lid
PBL-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-18
Zoro #
G5447342
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 3/4 in
Overall Length
46 1/4 in
Overall Width
34 in
Caster Dia.
5"

Details

Load Capacity
800 lb
Item
Cube Truck
Optional Lid
PBL-18
Caster Material
Polyurethane
Cubic Yard Capacity
0.82 cu yd
Container Material - Hoppers and Cube Trucks
MDPE
Load Capacity - Hoppers and Cube Trucks
800 lb.
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Foot Capacity
22.4 cu ft
Color - Hoppers and Cube Trucks
Gray
Mobility Option
Manual
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel

Description

Cube Truck, Cubic Foot Capacity 22.4 cu ft, Cubic Yard Capacity 0.82 cu yd, Overall Length 46 1/4 in, Overall Width 34 in, Overall Height 37 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.