Drop-Front Pallet Container 37 in W, 32 in H, Gray
Mfr # MBF-2
Zoro # G5436669
product price: $302.99
/eaKey Features
Overall Height
32 in
Load Capacity
1000 lb.
Color
Gray
Type
Unique Pallet Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBF-2
Zoro #
G5436669
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Height
32 in
Details
Load Capacity
1000 lb.
Item
Drop-Front Pallet Container
Color
Gray
Type
Unique Pallet Container
Description
Drop-Front Pallet Container,41 In.x37 In.x32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.