Flat Bottom Stacking Pallet Container 45 in W, 11 in H, Gray
Mfr # DWP-11
Zoro # G5436739
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 in
Load Capacity
600 lb.
Type
Unique Pallet Container
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWP-11
Zoro #
G5436739
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
45 in
Overall Height
11 in
Details
Load Capacity
600 lb.
Item
Flat Bottom Stacking Pallet Container
Type
Unique Pallet Container
Color
Gray
Description
Flat Bttm Stacking Pallet Bin45 In.x45 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.