Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Pallet Container 24 in W, 18-1/2 in H, Gray

  • Mfr # TEX-24

  • Zoro # G5436748


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Stacking Pallet Container
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEX-24
Zoro #
G5436748
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
18-1/2 in

Details

Item
Stacking Pallet Container
Type
Stacking Pallet Container
Color
Gray

Description

Stacking Pallet Container,,32 In.x24 In.x18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.