Long Stacking Pallet Container 27 in W, 20 in H, Gray
Mfr # CC-70
Zoro # G5436702
product price: $321.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Overall Width
27 in
Overall Height
20 in
Load Capacity
600 lb.
Color
Gray
Type
Unique Pallet Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-70
Zoro #
G5436702
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
27 in
Overall Height
20 in
Details
Load Capacity
600 lb.
Item
Long Stacking Pallet Container
Color
Gray
Type
Unique Pallet Container
Description
Long Stacking,Pallet Containr,72x27x20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.