Zoro Homepage

Nestable Storage Container, 11 in W x 10 in H, Gray, Polyethylene

  • Mfr # PTI-1

  • Zoro # G5435950


product price: $55.15
/ea

Key Features

Overall Height
10 in
Overall Width
11 in
Type
Nestable
Material
Polyethylene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTI-1
Zoro #
G5435950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
11 in
Overall L x W x H
11 in W x 10 in H

Details

Type
Nestable
Material
Polyethylene
Color
Gray
Item
Storage Container

Description

light-duty nesting container

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.