Zoro Homepage

Nestable Storage Container, 18 in W x 21 in H, Gray, Plastic

  • Mfr # NB-21

  • Zoro # G5436020


product price: $60.39
/ea

Key Features

Overall Height
21 in
Overall Width
18 in
Type
Nestable
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-21
Zoro #
G5436020
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
18 in
Overall L x W x H
18 in W x 21 in H

Details

Type
Nestable
Material
Plastic
Color
Gray
Item
Storage Container

Description

deep nesting container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.