Zoro Homepage

Nestable Storage Container, 8-1/4 in W x 4 in H, Gray, Polyethylene, 3 PK

  • Mfr # DP-4

  • Zoro # G5436081


product price: $75.49
/pk 3, $25.16/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Width
8-1/4 in
Type
Nestable
Material
Polyethylene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-4
Zoro #
G5436081
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
8-1/4 in
Overall L x W x H
8-1/4 in W x 4 in H

Details

Type
Nestable
Material
Polyethylene
Color
Gray
Item
Storage Container

Description

small nesting box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.