Nesting Pallet Container 42 in W, 42 in H, Gray
Mfr # IND-1
Zoro # G5436623
product price: $335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Load Capacity
1200 lb.
Color
Gray
Type
Nesting Pallet Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IND-1
Zoro #
G5436623
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42 in
Overall Height
42 in
Details
Load Capacity
1200 lb.
Item
Nesting Pallet Container
Color
Gray
Type
Nesting Pallet Container
Description
Nesting Pallet Container,52 In.x42 In.x42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.