Nesting Pallet Container 43 in W, 33 in H, Gray
Mfr # SNP-33
Zoro # G5436641
product price: $307.99
/eaKey Features
Load Capacity
1000 lb.
Type
Nesting Pallet Container
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNP-33
Zoro #
G5436641
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
43 in
Overall Height
33 in
Details
Load Capacity
1000 lb.
Item
Nesting Pallet Container
Type
Nesting Pallet Container
Color
Gray
Description
Nesting Pallet Container,43 In.x43 In.x33 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.