Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tray, 38.5"x27.5"x2.5"

  • Mfr # PBT-10

  • Zoro # G5436258


product price: $71.95
/ea

Key Features

Type
Rotationally Molded Tray
Outside Length
38-1/2"
Outside Width
27-1/2"
Color
Gray
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT-10
Zoro #
G5436258
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
38-1/2"
Outside Width
27-1/2"
Outside Height
2-1/2"

Details

Item
Plastic Tray,38.5"x27.5"x2.5"
Type
Rotationally Molded Tray
Color
Gray
Material
Plastic

Description

straight-sided plastic tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.