Zoro Homepage

Poly Utility Tray 20" L x 16" W x 2.5" H

  • Mfr # PAK657

  • Zoro # G506625438


product price: $64.25
/ea

Key Features

Width
16 in
Height
2.5 in
Load Capacity
3 gallon
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK657
Zoro #
G506625438
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
20 in
Height
2.5 in

Details

Load Capacity
3 gallon
Material
Polyethylene

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.